Shop All Masking Tapes
Duck Brand
Tape, Masking, .94inx60 yd., Red
Mfr # 240571
Zoro # G4070991
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 21 lb/in
- Thickness 4.5 mil
- Width 0.94"
- Length 60 yds
Product Information
- Brand Duck Brand
- MFR # 240571
- Zoro # G4070991
- UPC # 040074022744
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 0.94" |
Length | 60 yds |
Details
Material | Crepe Paper |
Tensile Strength | 21 lb/in |
Thickness | 4.5 mil |
Item | Tape,Masking,.94inx60 yd.,Red |
Color | Red |
Description
Tape,Masking,.94inx60 yd.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 10 mL Bottle (1330583)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (ALL-CLIMATE)
- PIG PIG Plug-N-Seal No-Freeze Patching Paste ext. dia. 3.5" x 2.5" H (PTY223)
- 3M Foil Tape, Silver, 6"x60 yd. (427)
- DUCK BRAND Paint Tape .94X60Yd Blue (240193)
- DUCK BRAND Paint Tape 1.41X60Yd Blu (240194)
- DUCK BRAND 2.83 in. W X 60 yd L Tan Regular Strength Masking Tape (286505)
- DUCK BRAND 1.41 in. W X 60 yd L Beige Regular Strength Masking Tape (286503)
- DUCK BRAND 0.7 in. W X 60 yd L Beige High Strength Masking Tape (286501)
- DUCK BRAND 1.88 in. W X 60 yd L Beige Regular Strength Masking Tape (286504)
- SP SCIENCEWARE Label Tape, Red, 1 in., PK3 (F13484-0100)
- Duck Brand Masking & Painter's Tape