Shop All Duct Tapes
Duck Brand
TAPE, DUCT, SPEC, 1.88X20, CLR
Mfr # DUC241380
Zoro # G301838309
original price:
$8.59
9% off
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1.90"
- Duct Tape Length 20 yd
- Color Clear
- Features Easy to Use; Adhesive; Water Proof
- Standards ASTM D-4236
Product Information
- Brand Duck Brand
- MFR # DUC241380
- Zoro # G301838309
- UPC # 75353346136
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.90" |
Duct Tape Length | 20 yd |
Details
Color | Clear |
Item | Transparent Duct Tape |
Features | Easy to Use; Adhesive; Water Proof |
Standards | ASTM D-4236 |
Type | Duct Tape |
Description
Duct tape features a transparent design to offer a discreet solution to everyday repairs around the home, worksite and office. The tape applies clear to conveniently laminate materials or other flat items for additional protection. Easy-to-use design tears by hand for quick access without extra tools. Powerful adhesive gives you long-lasting holding power for short-term or long-term repairs. This transparent duct tape also offers a unique twist on crafting projects with its see-through appearance. Duct tape is perfect for sealing cracked containers, protecting surfaces discreetly or waterproofing an indoor or outdoor project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, E6100 Series, Black, 10.2 oz, Cartridge (252031)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G501)
- USG USG Durabond 381630120 Joint Compound, Powder, 25 lb Bag (381630120)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- DUCK BRAND Duct Tape Aqua 20Yd (1265020)
- DUCK BRAND Max Duct Tape, 1.88" x 35 yd., White (240866)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- DUCK BRAND Ducttape 20Yd Beige (283264)
- DUCK BRAND Duct Tape Met Gold 10Y (280748)
- GORILLA GLUE 4 x 10 in. Waterproof Patch & Seal Tape Roll (GO571433)
- Duck Brand Duct Tapes