Shop All Repair Putties
Duck Brand
Removable Poster Putty, 2 oz.
Mfr # PTY-2
Zoro # G4094365
product price: $6.15
/ea
Sold in multiples of 3 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pliable and Reusable
- Application Adheres Paper to Clean Dry Surfaces
- Standards Conforms to ASTM D4236 Standards
Product Information
- Brand Duck Brand
- MFR # PTY-2
- Zoro # G4094365
- UPC # 075353015117
- Country of Origin United States
- Category Repair Putties
Details
Item | Removable Poster Putty,2 oz. |
Type | Pliable and Reusable |
Application | Adheres Paper to Clean Dry Surfaces |
Standards | Conforms to ASTM D4236 Standards |
Description
Removable Poster Putty,2 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Red (398)
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- NEWBORN Caulk Gun, Orange, Aluminum, 24 oz (620-AL-ORANGE)
- DUCK BRAND Mounting Putty, Removable, 56G, 48/CT, White, PK12 (DUCPTY2CT)
- DUCK BRAND Mounting Putty, Removable, 56G, 4/PK, White, PK4 (DUCPTY2)
- J-B WELD WaterWeld Epoxy Putty 4 Oz (8278U)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MBND#K)
- JACKSON Just For Copper Epoxy Putty (JA309197)
- PC PRODUCTS Protective Coating 041116 4 Oz Pool Epoxy Putty (41116)
- ABATRON Gray Epoxy Putty, 1 lb. Tub (MTFXL1)
- Duck Brand Repair Putties