Shop All Painter's Tape
Duck Brand
Painters Tape, 47/50"Wx60'L, 9 RL/PK, Blue PK
Mfr # DUC242751
Zoro # G601825825
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 20 yd
- Type Masking Tape
Product Information
- Brand Duck Brand
- MFR # DUC242751
- Zoro # G601825825
- UPC # 75353136164
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 20 yd |
Details
Tape Color | Blue |
Type | Masking Tape |
Item | Painter's Tape |
Description
Painter's tape features edges that are treated with PaintBlock technology that forms a micro-barrier to seal the edges of the tape for super-sharp paint lines. It also prevents paint-bleed for clean, consistent results. Remove the tape cleanly from most surfaces for 14 days. High-quality adhesive is recommended for cured painted walls and trim, glass and metal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Epoxy Adhesive, H3151 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (2025105)
- TOUCH 'N SEAL Window & Door Spray Foam Sealant, 20 oz, Aerosol Can, White (7565029712)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 5 Yd (1205)
- LOCTITE Wood Glue, Honey Cream, 8 oz, Bottle (235018)
- DUCK BRAND Painters Tape, 1-2/5"Wx60'L, 6 RL/PK, Blue PK (DUC242750)
- DUCK BRAND PAINTER TAPE 0.94""X60YD (1362488)
- DUCK BRAND Clean Release Painter's Tape, 3" Core, 0.94" x 60 yds, Blue, PK24 (284371)
- DUCK BRAND PAINTER TAPE 1.88""X60YD (1361966)
- DUCK BRAND PAINTER TAPE 1.41'X60YD (1362489)
- 3M Painters Tape, Blue, 0.25"x60 yd. (2090)
- SHURTECH BRANDS Shurtech Brands 267183 1.9 in. x 60Yd Pro Grade Painters Tape; Pack of 3 (267183)
- Duck Brand Masking & Painter's Tape