Shop All Packing Tapes
Duck Brand
Packaging Tape, Sealing, 2 in.x 60 yd., Tan
Mfr # HP260T
Zoro # G4070888
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material BOPP Polypropylene
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 60 yds
- Tape Core Diameter 3 in
Product Information
- Brand Duck Brand
- MFR # HP260T
- Zoro # G4070888
- UPC # 075353073872
- Country of Origin Taiwan, Province of China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 60 yds |
Tape Core Diameter | 3 in |
Width | 1.88" |
Length | 60 yds |
Size | 1.88" x 60 yds |
Details
Item | Packaging Tape,Sealing,2 in.x 60 yd.,Tan |
Tape Backing Material | BOPP Polypropylene |
Tape Thickness | 3.1 mil |
Tape Color | Tan |
Features | Non-yellowing |
Tensile Strength | 35 lb/in |
Standards | Meets U.S. Postal Regulations |
Color | Tan |
Material | BOPP Polypropylene |
Thickness | 3.1 mil |
Tape Paper Weight | 0.543 lbs |
Adhesive Material | Acrylic |
Retroreflective Grade | Heavy-Duty |
Finish | Gloss |
Description
Packaging Tape,Sealing,2 in.x 60 yd.,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Shipping Tag Pre Strung, #2, 3-1/4"L x 1-5/8"W, White, 1000/Pack (G11022G)
- CRAYOLA Glitter Crayons, Regular Size, 24 Colors Per Set, 144PK (523715)
- TOPS 11 x 8-1/2" Wirebound Notebook, College Rule, Blue, 100 Pg (TOP65161)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK6 (240053)
- DUCK BRAND Packaging Tape, 1.88" x 110 yd., Clear, PK6 (240054)
- DUCK BRAND Packaging Tape, HD, 1.88"x55 yd., Clear, PK6 (CS556PK)
- DUCK BRAND Tape Ez Start 55Yd (1259457)
- DUCK BRAND HP260 Packing Tape, No Color (DUC07364)
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x55Yd, 6RL/PK, Clear 6PK (DUC240053)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- Duck Brand Packing Tape & Dispensers