Shop All Duct Tapes
Duck Brand
Max Duct Tape, 1.88" x 35 yd., White
Mfr # 240866
Zoro # G6429431
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Width 1.88"
- Duct Tape Length 35 yd.
- Material Natural Rubber
- Color White
Product Information
- Brand Duck Brand
- MFR # 240866
- Zoro # G6429431
- UPC # 075353340288
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 1.88" |
Duct Tape Length | 35 yd. |
Tape Length | 35 yd |
Tape Width | 1.88" |
Details
Tape Color Family | White |
Material | Natural Rubber |
Color | White |
Item | Max Duct Tape,1.88" x 35 yd.,White |
Features | Heavy Duty |
Number of Adhesive Sides | 1 |
Description
Max Duct Tape,1.88 In. x 35 yd.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D335)
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silicone Base (231232)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179245)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- DUCK BRAND Duck 442060 1.41 x 42 in. Cloth Carpet Tape (172869)
- DUCK BRAND Duct Tape, 1.88 in.x20 yd., Black (392875)
- DUCK BRAND Duct Tape, 1.88 in.x15 yd., Neon Pink (868088)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- DUCK BRAND Max Duck Tape 45Yd Slvr (240201)
- DUCK BRAND TAPE, DUCT, SPEC, 1.88X20, CLR (DUC241380)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- Duck Brand Duct Tapes