Shop All Electrical Tapes
Duck Brand
Foam Mounting Tape, 15 ft., White
Mfr # HU-15-6
Zoro # G4070967
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.75"
- Tape Length 15 ft
- Color White
- Width 3/4"
- Length 15 ft.
Product Information
- Brand Duck Brand
- MFR # HU-15-6
- Zoro # G4070967
- UPC # 075353015155
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 15 ft |
Width | 3/4" |
Length | 15 ft. |
Details
Color | White |
Thickness | 0.75" |
Tensile Strength | Not Specified |
Item | Foam Mounting Tape,15 ft.,White |
Features | Double-Sided Tape for Easy Application; Works on a Variety of Surfaces and Textures |
Description
Foam Mounting Tape,15 ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Plunger, Gray, 10:01 Mixing Ratio (572108)
- GARDNER BENDER Duct Seal Lb Compound Plug (550558)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- SIKA High Performance Construction Adhesive (112729)
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (300878)
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black (551117)
- DUCK BRAND 1/2 in. W X 20 ft. L Assorted Vinyl Electrical Tape (299020)
- DUCK BRAND Professional Grade 0.75 in. W X 66 ft. L Green Vinyl Electrical Tape (299014)
- DUCK BRAND Duck 04149 0.75 in. x 66 ft. Black Electrical Tape (472886)
- SCOTCH Electrical Tape Rbbr 15' (6165-BA-10)
- Duck Brand Electrical Tapes