Shop All Duct Tapes
Duck Brand
Duct Tape, 1.88" x 45 yd., Silver
Mfr # B-450-12
Zoro # G6429258
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene-Coated Cloth
- Color Gray
- Length 45 yds
- Width 1.88"
- Thickness 9 mil
Product Information
- Brand Duck Brand
- MFR # B-450-12
- Zoro # G6429258
- UPC # 075353030110
- Country of Origin United States
- Category Duct Tapes
Dimensions
Length | 45 yds |
Width | 1.88" |
Size | 1.88" x 45 yds |
Details
Material | Polyethylene-Coated Cloth |
Color | Gray |
Item | Duct Tape,1.88" x 45 yd.,Silver |
Thickness | 9 mil |
Number of Adhesive Sides | 1 |
Weight | 1.052 lbs |
Description
Duct Tape,1.88 In. x 45 yd.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube (12202)
- SHURTAPE Duct Tape, 55m L, 1-54/67 in. D, Red (PC 622)
- TECHFLEX Seal Tape, Silicone, 1", Black (STA1.00BK36)
- HERCULES Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Pro Dope, Gray, Paste (15427)
- DUCK BRAND Max Duck Tape 35Yd Blk (240867)
- DUCK BRAND Duck 442060 1.41 x 42 in. Cloth Carpet Tape (172869)
- DUCK BRAND Basic Strength Duct Tape, 3" Core, 1.88" x 30 yds, Silver (1154019)
- DUCK BRAND Duct Tape Ylw Xfct 15Yd (1061070)
- DUCK BRAND Duct Tape, 10 yd L, 188 in W, Realtree Camo (241744)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- ZORO SELECT Duct Tape, Silver, Rubber, 48mm W, PK12 (TC600-Silver)
- Duck Brand Duct Tapes