Shop All Bubble Rolls & Wrap
Duck Brand
Duck BKE-5 10.5 x 15 in. Bubble-Padded Envelopes; Pack Of 25
Mfr # 251036
Zoro # G403902717
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Duck Brand
- MFR # 251036
- Zoro # G403902717
- UPC # 75353105023
- Country of Origin United States
- Category Bubble Rolls & Wrap
Description
Features
- Bulk Dispenser Box Of Bubble-Padded Envelopes
- Self-Sealing
- Printed "To" And "From".
- Size - 10-1/2 x 15 in.
- Pack of 25
- Dimension - 15.2 x 11.4 x 0.3 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shears, Straight, 7" (10259)
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- SCOTCH Shipping Tape, w/Dispenser, Box Lock, 1.88"x55 yd, 4/PK, CL 4PK (MMM39504RD)
- BRECKNELL Digital Portable Digital Scale 400 lb. Capacity (GP250)
- DUCK BRAND Bubble Pouch Mailers, No Color, 20PK (DUC285741)
- DUCK BRAND BUBBLE WRAP 12""X60' (286687)
- DUCK BRAND Duck 393251 12 in. x 30 ft. One Airtight Bubble Wrap (53102305)
- DUCK BRAND 1062218 24 in. x 35 ft. Extra Wide Bubble Wrap (DU11736)
- DUCK BRAND BUBBLE WRAP 12""X30' (286681)
- ZORO SELECT Bubble Roll Dispenser Pack, 90 ft. L (56LT97)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- Duck Brand Bubble Rolls & Wrap