Shop All Office Tape
Duck Brand
Duck 283972 Tape in Yellow & Black Stripe Design
Mfr # 4592903
Zoro # G604055830
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Duck Brand
- MFR # 4592903
- Zoro # G604055830
- UPC # 75353318577
- Country of Origin China
- Category Office Tape
Description
Features
- Product Type: Duct Tape
- Roll Width: 1.88 in.
- Roll Length: 15 yd.
- Pattern: Yellow and Black Stripe
- Removable: No
- UV Resistant: No
- Indoor and Outdoor: Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 12" x 14", Kraft, 25/Bundle (55VH07)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", White, 1000/Case (G13043)
- STEP 2 MAILMASTER PLUS BLACK MAILBOX (541200)
- SEALER SALES Mounting / Bow Spring for W-Series Auto Sealers, 2mm and 5mm Seal Widths (MS-WHA)
- DUCK BRAND CARPT TAPE FG 1.88""X75' (286372)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- USG Us Gypsum 388810010 Corner Metal Flex Tape - 100 Ft. (6144273)
- HD DECO 07011 0.5 x 30 in. Roll Flexible Magnetic Tape (HD698225)
- 3M Command™ Poster Strips, PK72 (MMM17024)
- MAVALUS Tape, 1" x 324", Red, PK6 (10012)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- Duck Brand