Shop All Painter's Tape
Duck Brand
Clean Release Painters Tape, 3in Core, 1.41 x 60 yds, Blue, PK16
Mfr # 284373
Zoro # G7569426
product price: $138.99
/pk 16, $8.69/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 27 lb/in
- Thickness 5.6 mil
- Width 1.41"
- Length 60 yds
Product Information
- Brand Duck Brand
- MFR # 284373
- Zoro # G7569426
- UPC # 75353051290
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 1.41" |
Length | 60 yds |
Size | 1.41" x 60 yds |
Details
Material | Crepe Paper |
Tensile Strength | 27 lb/in |
Thickness | 5.6 mil |
Color | Blue |
Finish | Matte |
Weight | 8.8 lbs |
Description
Duck® Clean Release Painter's Tape, 3" Core, 1.41" x 60 yds, Blue, 16/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4658F Double Coated Foam Tape 0.75" x 4yd Clear (4658F)
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1 Mixing Ratio (48H967)
- DEFENSEGUARD 0.75 in. x 66 ft. Black 88 Electrical Tape -10PK (DE3344915)
- CS HYDE Tape, PTFE Ctd Fbrglss, Bk, 3 mil, 0.5"x5 yd (20-3S-.5-5)
- DUCK BRAND PAINTER TAPE 1.41'X60YD (1362489)
- DUCK BRAND Painters Tape, 1-2/5"Wx60'L, 6 RL/PK, Blue PK (DUC242750)
- DUCK BRAND Painters Tape, 47/50"Wx60'L, 9 RL/PK, Blue PK (DUC242751)
- DUCK BRAND PAINTER TAPE 1.88""X60YD (1361966)
- DUCK BRAND Clean Release Painter's Tape, 3" Core, 0.94" x 60 yds, Blue, PK24 (284371)
- DUCK BRAND PAINTER TAPE 0.94""X60YD (1362488)
- FROGTAPE .94" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240482)
- Duck Brand Masking & Painter's Tape