Shop All Painter's Tape
Duck Brand
Clean Release Painter's Tape, 3" Core, 0.94" x 60 yds, Blue, PK24
Mfr # 284371
Zoro # G4054091
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 27 lb/in
- Thickness 5.3 mil
- Width 0.94"
- Length 60 yds
Product Information
- Brand Duck Brand
- MFR # 284371
- Zoro # G4054091
- UPC # 75353051283
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 0.94" |
Length | 60 yds |
Details
Material | Crepe Paper |
Tensile Strength | 27 lb/in |
Thickness | 5.3 mil |
Color | Blue |
Description
Duck® Clean Release Painter's Tape, 3" Core, 0.94" x 60 yds, Blue, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Pest Control Spray Foam Sealant, 20 oz, Aerosol Can, Gray, 1 Component (11073754)
- HENRY Adhesive Flooring Henry 356 Qt (356-030)
- HENKEL 85OZ MTLConcret Epoxy (1919325)
- GARDNER-GIBSON 2000 10 oz. Flame Stopper Standard Sealant, 12PK (160769)
- DUCK BRAND PAINTER TAPE 1.88""X60YD (1361966)
- DUCK BRAND PAINTER TAPE 1.41'X60YD (1362489)
- DUCK BRAND Painters Tape, 1-2/5"Wx60'L, 6 RL/PK, Blue PK (DUC242750)
- DUCK BRAND PAINTER TAPE 0.94""X60YD (1362488)
- DUCK BRAND Painters Tape, 47/50"Wx60'L, 9 RL/PK, Blue PK (DUC242751)
- SCOTCH .94" x 60 Yds Blue Scotch Delicate Surface Painter’s Tape (2080-24EC)
- CLEAN ALL 751001 2 in. x 60 Yards 5.7 mil Painters Tape, Blue (CL2659576)
- Duck Brand Masking & Painter's Tape