Shop All Shelving & Rack Accessories
This Product is Discontinued
Duck Brand
Black Adhesive Chalkboard 12"x10 ft. (Discontinued)
Mfr # DECO ADHESIVE LAMINATE
Zoro # G7184777
This Product is Discontinued
Key Features
- Color Black
- Material Plastic & Adhesive
- Overall Height 12"
- Overall Width 1.5"
- Width 1.5 IN
Product Information
- Brand Duck Brand
- MFR # DECO ADHESIVE LAMINATE
- Zoro # G7184777
- UPC # 75353940921
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 12" |
Overall Width | 1.5" |
Width | 1.5 IN |
Height | 12 IN |
Length | 1.5 IN |
Overall Length | 1.5" |
Size | 12 in. x 10 ft |
Details
Item | Adhesive Chalkboard |
Color | Black |
Material | Plastic & Adhesive |
Color Description | Black Chalkboard |
Weight | 0.367 LB |
Net Weight | 0.367 lb |
Description
Black Chalkboard,12"x10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.