Shop All Linear Shafts & Support Rails
Dualvee
Track, Carbon Steel, 72.75" L, 0.875" W
Mfr # T3727525
Zoro # G008061871
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole from Shaft End 0.375 in
- Agency Compliance AISI
- Mounting Hole Center to Center 3 in
- Rail Finish Hardened Steel
- Rail Material Carbon Steel
Product Information
- Brand Dualvee
- MFR # T3727525
- Zoro # G008061871
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.281 in |
Overall Height | 0.343 in |
Overall Length | 72.75 in |
Size | 3 |
Overall Width | 0.875 in |
Undercut Depth | 0.109 in |
Manufacturer Size | 3 |
Details
Item | Track |
Mounting Hole from Shaft End | 0.375 in |
Agency Compliance | AISI |
Mounting Hole Center to Center | 3 in |
Rail Finish | Hardened Steel |
Rail Material | Carbon Steel |
For Use With | DualVee Guide Wheels |
Number of Mounting Holes | 25 |
Series | DualVee |
System of Measurement | Inch |
Edge Angle | 90 Degrees |
Rail Type | Slide |
Standards | AISI |
Mounting Hole Center to Shaft End | 0.375 in |
Description
Track, Overall Length 72.75 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Carbon Steel, Manufacturer Size 3, Number of Mounting Holes 25, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 LONG NB BENT TUBE 2.42" DL (NB6701-L-06-06)
- STENS Roller Chain #420 Length 100', Chain Number 420 Chainsaws (250-224)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCPK204-12)
- INTERSTATE PNEUMATICS G3/4 Inch Male Thread Oil Sight Glass for Compressors (CSG7034)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, Carbon Steel, 4 ft L, 0.875" W (T3-4)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, Carbon Steel, 36.75" L, 0.875" W (T3367513)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- Dualvee Linear Bearings & Guides