Shop All Linear Shafts & Support Rails
Dualvee
Track, Carbon Steel, 36.75" L, 0.875" W
Mfr # T3367513
Zoro # G408061921
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DualVee Guide Wheels
- Rail Finish Hardened Steel
- Rail Material Carbon Steel
- Mounting Hole from Shaft End 0.375 in
- Mounting Hole Center to Center 3 in
Product Information
- Brand Dualvee
- MFR # T3367513
- Zoro # G408061921
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 0.281 in |
Overall Length | 36.75 in |
Size | 3 |
Overall Width | 0.875 in |
Overall Height | 0.343 in |
Manufacturer Size | 3 |
Undercut Depth | 0.109 in |
Details
Item | Track |
For Use With | DualVee Guide Wheels |
Rail Finish | Hardened Steel |
Rail Material | Carbon Steel |
Mounting Hole from Shaft End | 0.375 in |
Mounting Hole Center to Center | 3 in |
Agency Compliance | AISI |
System of Measurement | Inch |
Series | DualVee |
Number of Mounting Holes | 13 |
Mounting Hole Center to Shaft End | 0.375 in |
Edge Angle | 90 Degrees |
Rail Type | Slide |
Standards | AISI |
Description
Track, Overall Length 36.75 in, Overall Width 0.875 in, Overall Height 0.343 in, Rail Material Carbon Steel, Manufacturer Size 3, Number of Mounting Holes 13, Rail Finish Hardened Steel, Rail Type Slide, System of Measurement Inch, Standards AISI, For Use With DualVee Guide Wheels, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 0.375 in, Series DualVee, Mounting Hole Size 0.281 in, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22361481201)
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- DUALVEE Track, Carbon Steel, 6 ft L, 1.062" W (T4-6)
- DUALVEE Track, Carbon Steel, 6 ft L, 0.437" W (T1-6)
- DUALVEE Track, SS, 8 ft L, 1.062" W, 0.437" H (T4SS-8)
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W (T3727525)
- DUALVEE Track, Carbon Steel, 48.63" L, 0.625" W (T2486317)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- Dualvee Linear Bearings & Guides