Shop All Medical Lighting
Dual-Lite
Sign Panel, Wall, Message X-RAY IN USE
Mfr # OBN-KIT DIFF SW4
Zoro # G6616659
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Wall
- Medical Light Message X-RAY IN USE
- Construction Plastic
- Lamp Included No
- Medical Lighting Mounting Type Wall
Product Information
- Brand Dual-Lite
- MFR # OBN-KIT DIFF SW4
- Zoro # G6616659
- UPC # 782520869748
- Country of Origin China
- Category Medical Lighting
Details
Item | Sign Panel |
Medical Lighting Type | Wall |
Medical Light Message | X-RAY IN USE |
Construction | Plastic |
Lamp Included | No |
Medical Lighting Mounting Type | Wall |
Color | Black |
Description
Sign Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- ILC Replacement for Coleman 13w6500k replacement light bulb lamp (13W6500K COLEMAN)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- AMERTAC Ntlt Arch Led Clr Chng (NL-ARCH-CL)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- Dual-Lite Medical Lighting