Shop All Specialty Rechargeable Batteries
Dual-Lite
Replacment Batt, 12.8V, 2000mAh, JST VHR-3N
Mfr # BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL
Zoro # G102670733
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity - Batteries 2,000 mAh
- Height 1 1/2 in
- Width 2 in
- Depth 3 1/4 in
- Battery Capacity 2,000 mAh
Product Information
- Brand Dual-Lite
- MFR # BATT-PACK 12.8V 2000mAh 25.6Wh 8 CELL
- Zoro # G102670733
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1 1/2 in |
Width | 2 in |
Depth | 3 1/4 in |
Overall Height | 1 1/2 in |
Overall Depth | 3 1/4 in |
Overall Width | 2 in |
Details
Capacity - Batteries | 2,000 mAh |
Battery Capacity | 2,000 mAh |
Voltage | 12.8 V |
Rechargeable Up To | 1 yr |
Item - Emergency Lighting and Exit Signs | Battery |
Voltage - Emergency Lighting and Exit Signs | 12.8 V |
Recharge Time | 24 hr |
For Use With | EVCH12 |
Item | Replacement Battery |
Compatible Mfr. Model Number | EVCH12 |
Description
Replacement Battery, Battery Capacity 2,000 mAh, Recharge Time 24 hr, Voltage 12.8 V, Compatible Mfr. Model Number EVCH12, Overall Depth 3 1/4 in, Overall Height 1 1/2 in, Overall Width 2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERICOM CAT-6 UTP 1000 ft. Solid Riser CMR Cable (White) (MBW6U-01444)
- MOTOROLA RDX UHF Whip Antenna (RAN4031A)
- NEC DISPLAY SOLUTIONS Wuxga Lcd; 5500 Lumen Entry Level Installationprojector Hv Lens Shift (NP-P554U)
- FIRST ALERT Telephone, Curly Cord, White, Wall (SFA3800)
- DUAL-LITE Replacment Batt, 12.8V, 3Ah, JST VHR-3N (BATT-PACK 12.8V 3Ah 38.4Wh 8 CELL DYN)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- DUAL-LITE Replacment Batt, 6.4V, 0.6Ah, M22-01-3027 (BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM)
- ILC Replacement for Maxell Er17/33#5tc (ER17/33#5TC MAXELL)
- BROTHER BATTERY, RECHARGEABLE (BRTBAE001)
- ILC Replacement for GE Fanuc A98l-0031-0011/l Battery (FANUC A98L-0031-0011/L BATTERY GE)
- BATTERY CLERK AJC® Protection One BT0002N 12V 4.5Ah Alarm Battery (PROTECTION ONE-BT0002N)
- Dual-Lite Specialty Rechargeable Batteries