Shop All Emergency Lighting Accessories
Dual-Lite
Remote Test Switch, with Indicator Light
Mfr # SPRTS
Zoro # G8511772
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height- Emergency Lighting and Exit Signs 4 35/64 in
- Width - Emergency Lighting and Exit Signs 2 3/4 in
- Depth - Emergency Lighting and Exit Signs 13/64 in
- For Use With Mfr. No. UFO-3AW and UFO-LED25
- Width 2-3/4"
Product Information
- Brand Dual-Lite
- MFR # SPRTS
- Zoro # G8511772
- UPC # 782520856236
- Country of Origin Mexico
- Category Emergency Lighting Accessories
Dimensions
Height- Emergency Lighting and Exit Signs | 4 35/64 in |
Width - Emergency Lighting and Exit Signs | 2 3/4 in |
Depth - Emergency Lighting and Exit Signs | 13/64 in |
Width | 2-3/4" |
Height | 4-35/64" |
Depth | 13/64" |
Overall Width | 2 3/4 in |
Overall Depth | 1/4 in |
Overall Height | 4 3/4 in |
Details
Item - Emergency Lighting and Exit Signs | Remote Test Switch |
For Use With | Mfr. No. UFO-3AW and UFO-LED25 |
Material | Steel |
Item | Remote Test Switch |
Includes | Indicator Light |
Color | White |
Compatible Mfr. Model Number | CF, Dual-Lite's UFO-3AW, LP and LED Series |
Compatible with Product Type | Emergency Lights |
Description
Remote Test Switch, Color White, Material Steel, Compatible Grainger Part Number 32WU54, 32WU56, 32WU64, Compatible Mfr. Model Number CF, Dual-Lite's UFO-3AW, LP and LED Series, Compatible with Product Type Emergency Lights, Overall Depth 1/4 in, Overall Height 4 3/4 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- ILC Replacement for Universal 446lslhtcp (446LSLHTCP UNIVERSAL)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001359933)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- COMPASS Double LED Remote Head, Black (CIRDB)
- Dual-Lite Emergency Lighting Accessories