Shop All Emergency Lights
Dual-Lite
Remote Head, 6V, 3W, 6" H, 5" L
Mfr # OCR-S-B-0603L
Zoro # G6592098
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 6
- Lamp Watts - Emergency Lighting and Exit Signs 3.0 W
- Input Voltage 6
- Lighting Technology Halogen
- Mounting Wall
Product Information
- Brand Dual-Lite
- MFR # OCR-S-B-0603L
- Zoro # G6592098
- UPC # 782520866013
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 5 in |
Width | 4 1/2 in |
Height | 6 in |
Details
Item | Remote Head |
Item - Emergency Lighting and Exit Signs | Remote Head |
Voltage - Emergency Lighting and Exit Signs | 6 |
Lamp Watts - Emergency Lighting and Exit Signs | 3.0 W |
Input Voltage | 6 |
Lighting Technology | Halogen |
Mounting | Wall |
Housing Material - Emergency Lighting and Exit Signs | Aluminum |
Housing Color - Emergency Lighting and Exit Signs | Black |
Housing Material | Die Cast Aluminum |
Adjustable | Yes |
Bulb Technology | Halogen |
Standards | UL Listed |
Number of Lamps | 1 |
Housing Color | Black |
Lamp Type | MR16 |
Lamp Watts | 3 |
Description
Remote Head, Lighting Technology Halogen, 1 Number of Lamps, Adjustable Yes, UL Listed Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ET2 Wink 1-Light 5.25" Wide Polished Chrome Wall Sconce (E20540-PC)
- STREAMLIGHT Cigarette Lighter Charge Cord, 12VDC (22051)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 50K (S8736)
- ILC Replacement for Philips 34003-4 LED Replacement replacement light bulb lamp (34003-4 LED REPLACEMENT PHILIPS)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12-06L)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head (EVOSW)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- DUAL-LITE EM Single, Remote Head, LED, indoor/outdoor (CRHI)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EVHC12)
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- Dual-Lite Emergency Lights