Shop All Emergency Lighting Accessories
Dual-Lite
Photoluminescent Single-Face Exit Sign, Red, 100FT Viewing Distance
Mfr # DPLP100SR
Zoro # G2217529
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Color - Emergency Lighting and Exit Signs Red
- Mounting Wall Mount;Ceiling Mount
- Standards UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA
- Environment Wet Location
- Number of Faces 1
Product Information
- Brand Dual-Lite
- MFR # DPLP100SR
- Zoro # G2217529
- UPC # 782520871048
- Country of Origin United States
- Category Emergency Lighting Accessories
Details
LED Color - Emergency Lighting and Exit Signs | Red |
Item | Dual-Lite Photoluminescent Exit Sign,AB |
Mounting | Wall Mount;Ceiling Mount |
Standards | UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA |
Environment | Wet Location |
Number of Faces | 1 |
Construction | ABS Thermoplastic |
Series | DPL |
Wording On Sign | EXIT |
Description
Dual-Lite Photoluminescent Exit Sign,AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine 16518-1 Ballast replacement light bulb lamp (16518-1 BALLAST AQUAFINE)
- SATCO 2.8 Watt T6 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21340)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3253)
- METALUX Wireguard Strip (Sn / Snf) 4Ft (WG/SNF-4FT-B)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- DUAL-LITE Remote Test Switch, with Indicator Light (SPRTS)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- ATLITE - EMERGENCY Ny Led Cmbo, 2 Face, 3 Heads, Wh (RCS283LED)
- Dual-Lite Emergency Lighting Accessories