Shop All Emergency Lighting Accessories
Dual-Lite
Photoluminescent Single-Face Aluminum Exit, Green, 75FT View Distance
Mfr # DPLPM75SG
Zoro # G2217675
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Color - Emergency Lighting and Exit Signs Green
- Mounting Wall Mount;Ceiling Mount
- Standards UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA
- Series DPL
- Wording On Sign EXIT
Product Information
- Brand Dual-Lite
- MFR # DPLPM75SG
- Zoro # G2217675
- UPC # 782520871079
- Country of Origin United States
- Category Emergency Lighting Accessories
Details
LED Color - Emergency Lighting and Exit Signs | Green |
Item | Dual-Lite Photoluminescent Exit Sign,Po |
Mounting | Wall Mount;Ceiling Mount |
Standards | UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA |
Series | DPL |
Wording On Sign | EXIT |
Construction | Poly Metal |
Number of Faces | 1 |
Description
Dual-Lite Photoluminescent Exit Sign,Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 4' Motion Shop Light (SHOP4/840/25/MOT/BAT)
- ILC Replacement for Keystone Technologies Kteb-220-1-tp-emi (KTEB-220-1-TP-EMI KEYSTONE TECHNOLOGIES)
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- DUAL-LITE Remote Test Switch, with Indicator Light (SPRTS)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage, Back: Open (STI-9641)
- Dual-Lite Emergency Lighting Accessories