Shop All Emergency Lighting Accessories
Dual-Lite
Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance
Mfr # DPLPM50DBA
Zoro # G2217535
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA
- Mounting Wall Mount;Ceiling Mount
- Wording On Sign EXIT
- Number of Faces 2
- Series DPL
Product Information
- Brand Dual-Lite
- MFR # DPLPM50DBA
- Zoro # G2217535
- UPC # 782520871130
- Country of Origin United States
- Category Emergency Lighting Accessories
Details
Item | Dual-Lite Photoluminescent Exit Sign,Po |
Standards | UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA |
Mounting | Wall Mount;Ceiling Mount |
Wording On Sign | EXIT |
Number of Faces | 2 |
Series | DPL |
Construction | Poly Metal |
Description
Dual-Lite Photoluminescent Exit Sign,Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- PORTOR 30W Low Output LED Emergency Battery Back-up (PT-EM1-30W)
- HALO Halo Undercab 4 Cct + Usb 24" Wht (HU30BSC24P)
- HALO H7Uicat (H7UICAT)
- DUAL-LITE Remote Test Switch, with Indicator Light (SPRTS)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- SURE-LITES Exit, Wh Dc Hous, Unv, Rng, W Bat, 2 Side, Sd (CX72WHSD)
- ATLITE - EMERGENCY Sp-Rfledhead (SP-RFLEDHEAD)
- Dual-Lite Emergency Lighting Accessories