Shop All Emergency Lighting Accessories
Dual-Lite
Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance
Mfr # DPLPM75DR
Zoro # G2217544
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Color - Emergency Lighting and Exit Signs Red
- Mounting Wall Mount;Ceiling Mount
- Standards UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA
- Wording On Sign EXIT
- Number of Faces 2
Product Information
- Brand Dual-Lite
- MFR # DPLPM75DR
- Zoro # G2217544
- UPC # 782520871086
- Country of Origin United States
- Category Emergency Lighting Accessories
Details
LED Color - Emergency Lighting and Exit Signs | Red |
Item | Dual-Lite Photoluminescent Exit Sign,Po |
Mounting | Wall Mount;Ceiling Mount |
Standards | UL 924 Listed;NFPA 70 (National Electrical Code);NFPA 101 (Life Safety Code);OSHA |
Wording On Sign | EXIT |
Number of Faces | 2 |
Construction | Poly Metal |
Series | DPL |
Description
Dual-Lite Photoluminescent Exit Sign,Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7.2 Watt LED IP65 Waterproof Machine Work Light (8401-0477)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- DUAL-LITE Remote Test Switch, with Indicator Light (SPRTS)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- SURE-LITES Chicago Exit, Ac, Single, Arwleft (CHX61AL)
- ATLITE - EMERGENCY Ny Led Exit, Stl, Self Powered, Unv Face (RXSN8RU)
- Dual-Lite Emergency Lighting Accessories