Shop All Exit Signs with Lights
Dual-Lite
NEMA 4X Aluminum Red/White Exit Sign, One Side
Mfr # SEWLSRWE
Zoro # G5062662
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 3/4 in
- Height 10 1/4 in
- Number of Lamp Heads 0
- Emergency Back Up Battery Yes
- Mounting Universal
Product Information
- Brand Dual-Lite
- MFR # SEWLSRWE
- Zoro # G5062662
- UPC # 782520862343
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 14 3/4 in |
Height | 10 1/4 in |
Letter Size | 6 in High |
Depth | 3 1/2 in |
Text Stroke Width | 3/4 in |
Overall Height | 9 3/8 in |
Text Height | 6 in |
Overall Width | 14 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 3 1/8 in |
Manufacturers Warranty Length | 5 yr |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90326)
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-EG_12x18 (T1-1144-EG_12x18)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELS1RNE (CELS1RNE)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELR1RNE (CELR1RNE)
- DUAL-LITE Remote Head, 12.8 V, LED, Polycb, Gray (DYNRD-4X)
- DUAL-LITE Exit Sign, 2.1W, LED, Red/Wht, 2S (SEWLDRW)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Red (93091663)
- FULHAM FIREHORSE Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- Dual-Lite Exit Signs with Lights