Shop All Emergency Lighting Accessories
Dual-Lite
LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v
Mfr # DYNCSRW12
Zoro # G2217739
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Iron Phosphate
- Lighting Technology LED
- Housing Material Aluminum
- Housing Color White
- Includes Canopy
Product Information
- Brand Dual-Lite
- MFR # DYNCSRW12
- Zoro # G2217739
- UPC # 782520870034
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Overall Depth | 4 in |
Overall Width | 15 1/2 in |
Recommended Mounting Height | 12 ft |
Overall Height | 13 1/2 in |
Manufacturers Warranty Length | 5 yr, LED Lifetime |
Description
Dual-Lite Dynamo Combo LED Exit/Emergenc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44792-71)
- POWERSMITH PowerSmith PSL10700W Spot Light, 120 V, LED Lamp, Lithium-Ion Battery, Bright White Light (PSL10700W)
- HALO Tapered Metal Baffle, 6102 (6102BB)
- RECYCLEPAK Veolia Mercury Device Recycle Kt, 14x10x11-1/2In (SUPPLY-049)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- DUAL-LITE Remote Test Switch, with Indicator Light (SPRTS)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- COOPER LIGHTING Plastic Led Em, 2 Ap Remote Capacity (APELH2)
- Dual-Lite Emergency Lighting Accessories