Shop All Emergency Lighting Accessories
Dual-Lite
Interruptible AC Power System, 11-3/4" H
Mfr # LG250S
Zoro # G7766571
original price:
$1,738.13
14% off
new price: $1,483.99
/ea
Free Shipping & Returns
$1,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LED, Fluorescent or Incandescent Fixtures
- Width 6 3/8 in
- Height 11 3/4 in
- Standards CEC Title 20 Compliant, NFPA 101, NFPA 70, UL 924
- Input Voltage 120/277V AC
Product Information
- Brand Dual-Lite
- MFR # LG250S
- Zoro # G7766571
- UPC # 782520868161
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Width | 6 3/8 in |
Height | 11 3/4 in |
Details
For Use With | LED, Fluorescent or Incandescent Fixtures |
Standards | CEC Title 20 Compliant, NFPA 101, NFPA 70, UL 924 |
Input Voltage | 120/277V AC |
Item | Interruptible AC Power System |
Emergency Illumination Time | 90 min |
Battery Type | SLA Lead Calcium |
Housing Material | Steel |
Mounting | Surface, Wall (Up to 1000 ft away) |
Max. Bulb Watts | 220 W |
Brand and Series | LiteGear |
VA Rating | 250 VA |
Warranty | 5 yr |
CA Title 20 Compliant | Yes |
Number of Bulbs Supported | 1 |
Temperature Range | 68 Degrees to 86 Degrees F |
Frequency | 60 Hz |
Output Voltage | 48V DC |
Description
LiteGear, Interruptible AC Power System, 120/277V AC Input Voltage, 48V DC Output Voltage, Number of Bulbs Supported 1, Max. Bulb Watts 220 W, Fluorescent, Incandescent, LED Bulb Type, SLA Lead Calcium Battery Type, Emergency Illumination Time 90 min, CA Title 20 Compliant Yes, Surface, Wall (Up to 1000 ft away) Mounting, 11 3/4 in Height, 6 3/8 in Width, Steel Housing Material
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE HOLSTER FLASHLIGHT UNIV (LHS-03)
- ILC Replacement for Sylvania Cf9ds/blue replacement light bulb lamp, 2PK (CF9DS/BLUE SYLVANIA)
- GENERAL ELECTRIC 10W Medium Base A19 LED 60W Equivalent Bulb, Soft White (GE44641)
- ILC Replacement for GE General Electric G.E 50390 replacement light bulb lamp (50390 GE GENERAL ELECTRIC G.E)
- DUAL-LITE Remote Test Switch, with Indicator Light (SPRTS)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Adapter Plate, 5-1/4" H, 3/8" D, 14" W (EZ-EVWPC)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- CYALUME TECHNOLOGIES Lightstick Shield, 1 inH x 1 inW, Plastic (9-06370)
- SURE-LITES Led Em, Wet, 25 Ft, Wh (SELW25WH)
- Dual-Lite Emergency Lighting Accessories