Shop All Exit Signs with Lights
Dual-Lite
HUBBELL LIGHTING DUALLITE Thermo Exit Sign
Mfr # EVEUGW
Zoro # G7467844
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 1/2 in
- Height 9 in
- Number of Faces 1 or 2
- Warranty 5 yr
- Directional Indicators Universal Field Selectable Chevrons
Product Information
- Brand Dual-Lite
- MFR # EVEUGW
- Zoro # G7467844
- UPC # 782520866730
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 1/2 in |
Height | 9 in |
Letter Size | 6 in |
Depth | 1 1/2 in |
Text Size | 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Height | 9 5/8 in |
Text Height | 6 in |
Overall Width | 11 1/2 in |
Overall Depth | 5 1/2 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Class E Insulated Bibs, 3XL (8928)
- ZING Circuit Breaker Lockout, Red, 4-1/2" L (7803)
- STEINER TIG Welding Gloves, Sheepskin Palm, S, PR (0223-S)
- GUARDIAN EQUIPMENT Spray Head Assembly, 4 Gs (AP470-120R)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, Two-Sided (SEWLDRWE)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Red (93091663)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phos, LED, 2.42W (EVCURWD)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- DUAL-LITE Ext Sgn, Thrmplstc, Wht, 11 1/2in, 1.42W (EVEUGWE)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, One Side (SEWLSRWE)
- ELCO LIGHTING LED Exit Sign and LED Emergency Light Combo, EE85HR (EE85HR)
- Dual-Lite Exit Signs with Lights