Shop All Emergency Lights
Dual-Lite
HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights
Mfr # DYN12I-06L
Zoro # G2401135
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 6.0 W
- Input Voltage 120V AC
- Lighting Technology LED
- Output Voltage 18 V DC
Product Information
- Brand Dual-Lite
- MFR # DYN12I-06L
- Zoro # G2401135
- UPC # 782520867546
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 9 3/4 in |
Width | 6 1/16 in |
Height | 11 5/8 in |
Overall Length | 9 3/4 in |
Overall Width | 6 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 11 3/4 in |
Description
Emergency Lights, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 6.0 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Gray, Battery Chemistry Lithium Iron Phosphate, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 12 W, Output Voltage 18 V DC, Width 6 1/16 in, Length 9 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- ILC Replacement for Fiberstars Fs11l replacement light bulb lamp, 2PK (FS11L FIBERSTARS)
- ILC Replacement for GE General Electric G.E Fle20ht3/2/827 replacement light bulb lamp (FLE20HT3/2/827 GE GENERAL ELECTRIC G.E)
- DUAL-LITE Emergency Light, 120/277V, 3.2VDC, White (EVHC12I)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D-02L)
- DUAL-LITE Led Emerg Unit Damplisted, Blk Fnsh, 2Head (EV2DB)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4D)
- ALEDDRA G3 3CCT Emergency LED T8, 8W, 2-ft (LLT-2-EM-T8-G3-8W-3CCT)
- Dual-Lite Emergency Lights