Shop All Exit Signs with Lights
Dual-Lite
ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W
Mfr # EVCUGW
Zoro # G5061777
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 9 in
- Lighting Technology LED
- Head Lamps Adjustable Yes
- Battery Chemistry Lithium Iron Phosphate
Product Information
- Brand Dual-Lite
- MFR # EVCUGW
- Zoro # G5061777
- UPC # 782520866389
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 in |
Height | 9 in |
Depth | 2 1/2 in |
Letter Size | 6 in |
Overall Height | 9 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 2 1/2 in |
Text Height | 6 in |
Text Size | 6 in High |
Recommended Mounting Height | 7 1/2 ft |
Overall Width | 12 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lithium Iron Phosphate, Voltage - Emergency Lighting and Exit Signs 6.4, Number of Lamp Heads 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- ESS Replac. Lens, Mirrored Gray Polarized (740-0319)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- NMC Dot Placard Sign, 1866 3, Pk10 (DL142BTB10)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELR1RNE (CELR1RNE)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.78W (EVEUGWEI)
- DUAL-LITE NEMA 4X Aluminum Green/White Exit Sign, Two-Sided (SEWLDGWE)
- DUAL-LITE Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W (EVEURB)
- DUAL-LITE Remote Head, 18 V, LED, Thrmplst, White (EVHCR2)
- HUBBELL LIGHTING Hubbell CEGB LED Exit Sign, Black, Green Letters w/ Ni-Cad Battery (CEGB)
- Dual-Lite Signs