Shop All Exit Signs with Lights
Dual-Lite
Ext Sgn, Thrmplst, Blk, 11 1/2in, 1.36W
Mfr # EVEURB
Zoro # G7596163
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 1/2 in
- Height 9 in
- Number of Lamp Heads 0
- Operating Temp. Range 20 Degrees to 30 Degrees C
- Housing Color - Emergency Lighting and Exit Signs Black
Product Information
- Brand Dual-Lite
- MFR # EVEURB
- Zoro # G7596163
- UPC # 782520866716
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 1/2 in |
Height | 9 in |
Letter Size | 6 in |
Depth | 1 1/2 in |
Overall Width | 11 1/2 in |
Manufacturers Warranty Length | 5 yr |
Text Size | 6 in High |
Overall Height | 9 5/8 in |
Overall Depth | 5 1/2 in |
Text Height | 6 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- LYLE Office and Facility Sign, 3 in Height, 9 in Width, Magnet, Horizontal Rectangle, English (400029)
- NMC Safety Cone Arrow Sign (CS28)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1953M)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELR1RNE (CELR1RNE)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.78W (EVEUGWEI)
- DUAL-LITE Exit Sign, LED, Battry, Self-Diagnostic, Grn (CEGSD)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phsp, LED, 2.42W (EVCURW)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- Dual-Lite Exit Signs with Lights