Shop All Exit Signs with Lights
This Product is Discontinued
Dual-Lite
Exit Sign w/Emergency Lights, LED, Red (Discontinued)
Mfr # HCXURW-03L
Zoro # G8492242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 20 in
- Height 10 in
- Lighting Technology LED
- Operating Temp. Range 20 Degrees to 30 Degrees C
- Directional Indicators Yes
Product Information
- Brand Dual-Lite
- MFR # HCXURW-03L
- Zoro # G8492242
- UPC # 782520860462
- Country of Origin Unknown
- Category Exit Signs with Lights
Dimensions
Width | 20 in |
Height | 10 in |
Depth | 2 3/4 in |
Letter Size | 6 in |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Sealed Lead Acid, Voltage - Emergency Lighting and Exit Signs 6, Number of Lamp Heads 2, Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.