Shop All Exit Signs with Lights
This Product is Discontinued
Dual-Lite
Exit Sign, 3.8W, Red, 1 or 2, 5 yr. Wrnty (Discontinued)
Mfr # LXURWE
Zoro # G4484146
This Product is Discontinued
Key Features
- Width 13 in
- Height 9 in
- Lighting Technology LED
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Operating Temp. Range 32 Degrees to 104 Degrees F
Product Information
- Brand Dual-Lite
- MFR # LXURWE
- Zoro # G4484146
- UPC # 782520864132
- Country of Origin Unknown
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 9 in |
Letter Size | 6 in High |
Depth | 1 7/8 in |
Manufacturers Warranty Length | 5 |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.