Shop All Battery Backup
Dual-Lite
Battery, Nickel Cadmium, 600mAh, 2.4VDC
Mfr # BATT-PACK 2 CELL AA 600MA
Zoro # G2401169
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 600 mAh
- Height 5/8 in
- Width 1 1/8 in
- Depth 5/8 in
- Voltage - Emergency Lighting and Exit Signs 2.4
Product Information
- Brand Dual-Lite
- MFR # BATT-PACK 2 CELL AA 600MA
- Zoro # G2401169
- UPC # 782520851460
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 5/8 in |
Width | 1 1/8 in |
Depth | 5/8 in |
Overall Height | 1 in |
Overall Width | 2 1/4 in |
Overall Depth | 1 1/4 in |
Details
Item - Emergency Lighting and Exit Signs | Battery |
Capacity - Batteries | 600 mAh |
Voltage - Emergency Lighting and Exit Signs | 2.4 |
Battery Capacity | 600 mAh |
Item | Battery |
Recharge Time | 15 hr |
Battery Chemistry | Nickel Cadmium |
Battery Type | Nickel Cadmium |
Terminal Type | Crimp |
Voltage | 2.4 V |
For Use With | Mfr. No. CV3REB, CV3REW, CVD1REBN, CVD1REW, CVD2REBN, CVD2REW, LN4XRWE, LXURBE, LXURWE, SCDRBE, SCDRBNE, SCDRWE, SCDRWNE, SCSRBE, SCSRBNE, SCSRWE, SCSRWNE, SEDRBE, SEDRBNE, SEDRWE, SEDRWNE, SESRBE, SESRBNE, SESRWE, SESRWNE |
Green Environmental Attribute | Product is Rechargeable |
Compatible with Product Type | Exit Signs |
Compatible Mfr. Model Number | CV3REB; CV3REW; CVD1REBN; CVD1REW; CVD2REBN; CVD2REW; LN4XRWE; LXURBE; LXURWE; SCDRBE; SCDRBNE; SCDRWE; SCDRWNE; SCSRBE; SCSRBNE; SCSRWE; SCSRWNE; SEDRBE; SEDRBNE; SEDRWE; SEDRWNE; SESRBE; SESRBNE; SESRWE; SESRWNE |
Compatible with Series | CV3, CVD, LN, LX, SE |
Description
Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 600 mAh, Compatible with Series CV3, CVD, LN, LX, SE, Compatible with Product Type Exit Signs, Recharge Time 15 hr, Voltage 2.4 V, Compatible Mfr. Model Number CV3REB; CV3REW; CVD1REBN; CVD1REW; CVD2REBN; CVD2REW; LN4XRWE; LXURBE; LXURWE; SCDRBE; SCDRBNE; SCDRWE; SCDRWNE; SCSRBE; SCSRBNE; SCSRWE; SCSRWNE; SEDRBE; SEDRBNE; SEDRWE; SEDRWNE; SESRBE; SESRBNE; SESRWE; SESRWNE, Overall Depth 1 1/4 in, Overall Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Showerlight, 951 4" (951PS)
- NIGHTSTICK Red Rechargeable Led Proprietary, 650 lm lm (NSR-9920XL)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 250W (C250S50/ALTO)
- HALO Sld6 Led (SLD612935WHUNVJB)
- DUAL-LITE Battery, Sealed Lead Acid, 6V, 4.5A/HR. (0120255)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- DUAL-LITE Central Lighting, Micro Inverter, 55W (LPS55-S)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- BODINE 3240 W, 600 lm Linear Fluorescent Emergency Ballast (B90)
- Dual-Lite Battery Backup