Shop All Battery Backup
Dual-Lite
Battery, Lead Calcium, 6V, Flag Terminal
Mfr # 0120800
Zoro # G4477146
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 10 Ah
- Height 4 in
- Width 6 in
- Housing Material ABS
- Depth 2 in
Product Information
- Brand Dual-Lite
- MFR # 0120800
- Zoro # G4477146
- UPC # 782520849207
- Country of Origin Multiple
- Category Battery Backup
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 2 in |
Overall Height | 4 in |
Dimensions | 4 in H, 2 in D, 6 in W, |
Overall Width | 6 in |
Overall Depth | 2 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 12 Ah, Compatible with Series AS, CV5, CVEC, CVT, LM, LZ, N4X, T-Grid, Compatible with Product Type Emergency Lights, Exit Signs, Recharge Time 4,380 hr, Voltage 6 V, Standards UL 1989, Faston Terminal Type, 1/4 in Faston Spade Terminal Connection, Rated Life 3 yr, Black Housing Color, Compatible Grainger Part Number 29WZ75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- AMERICAN LIGHTING LED Module, 120-277V AC, 60Hz, 3000K, 3W, 70+ CRI, non-dimmable, cULus Listed (BB2-LED-WW)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- RADIONIC HI-TECH LED Strip Light, 226 lm, 4500K (LY513-30-CW-9)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-T)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- DUAL-LITE LED, Ni-Cad Battery Pack, Polycarb Housing (PLD7)
- DUAL-LITE Battery, Sealed Lead Acid, 6V, 4.5A/HR. (0120255)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M2)
- ENERSYS/HAWKER Emergency Lighting Battery, LEAD-6-7 (LEAD-6-7)
- Dual-Lite Battery Backup