Shop All Emergency Lighting Accessories
Dual-Lite
Adapter Plate, 5-1/4" H, 3/8" D, 14" W
Mfr # EZ-EVWPC
Zoro # G502751292
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height- Emergency Lighting and Exit Signs 5 1/4 in
- Width - Emergency Lighting and Exit Signs 14 in
- Depth - Emergency Lighting and Exit Signs 3/8 in
- For Use With EZ-2 Series LED Emergency Lights
- Overall Height 5 1/4 in
Product Information
- Brand Dual-Lite
- MFR # EZ-EVWPC
- Zoro # G502751292
- Country of Origin China
- Category Emergency Lighting Accessories
Dimensions
Height- Emergency Lighting and Exit Signs | 5 1/4 in |
Width - Emergency Lighting and Exit Signs | 14 in |
Depth - Emergency Lighting and Exit Signs | 3/8 in |
Overall Height | 5 1/4 in |
Overall Width | 14 in |
Overall Depth | 1/2 in |
Details
Item - Emergency Lighting and Exit Signs | Adapter Plate |
For Use With | EZ-2 Series LED Emergency Lights |
Compatible Mfr. Model Number | EZ-2 Series LED Emergency Lights |
Item | Adapter Plate |
Description
Adapter Plate, Compatible Mfr. Model Number EZ-2 Series LED Emergency Lights, Overall Depth 1/2 in, Overall Height 5 1/4 in, Overall Width 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Dusk to Dawn LED Wall Pack Lights 3 CCT 3500K-5000K 80/100/120W 11680/14600/17500LM IP65 4-Pack (LR40540-4PK)
- METALUX Led Strip 2L Unv 2100L 4K Non-Dim, 2' (2ST2L2040R)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- ENERGIZER General Purpose Spotlight, LED, Black (HCSP61E)
- DUAL-LITE Photoluminescent Double-Face Aluminum Exit Sign Red 75FT View Distance (DPLPM75DR)
- DUAL-LITE Interruptible AC Power System, 11-3/4" H (LG250S)
- DUAL-LITE Remote Test Switch, with Indicator Light (SPRTS)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- BODINE Emergency Lighting Relay Control (GTD20AM)
- Dual-Lite Emergency Lighting Accessories