Shop All Battery Backup
Dual-Lite
1740 W, 500 lm Linear Fluorescent Emergency Ballast
Mfr # UFO-RP1
Zoro # G8511736
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts - Emergency Lighting and Exit Signs 17 to 40
- Lamp Type - Fluorescent Lighting Battery Backup Systems T8, T12
- Initial Lumens - Emergency Lighting and Exit Signs 500
- Housing Material Steel
- Length - Emergency Lighting and Exit Signs 10-1/16"
Product Information
- Brand Dual-Lite
- MFR # UFO-RP1
- Zoro # G8511736
- UPC # 782520866174
- Country of Origin China
- Category Battery Backup
Dimensions
Length - Emergency Lighting and Exit Signs | 10-1/16" |
Width | 2 3/64 in |
Height | 1 3/64 in |
Length | 10 1/16 in |
Lamp Length Supported | 2 ft to 4 ft |
Details
Item - Emergency Lighting and Exit Signs | Fluorescent Emergency Ballast |
Lamp Watts - Emergency Lighting and Exit Signs | 17 to 40 |
Lamp Type - Fluorescent Lighting Battery Backup Systems | T8, T12 |
Initial Lumens - Emergency Lighting and Exit Signs | 500 |
Housing Material | Steel |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Number of Lamps Supported | 1 or 2 |
Initial Lumens | 500 lm |
Standards | NFPA 70 and 101, Suitable for Damp Locations, UL 924 |
Lamp Type | T8, T12 |
Item | Linear Fluorescent Emergency Ballast |
Input Voltage | 120/277 |
Battery Type | NiCad |
Emergency Illumination Time - Emergency Lighting and Exit Signs | 90 min. |
Lamp Watts | 17-40 |
Emergency Illumination Time | 90 min |
Number of Bulbs Supported | 1 or 2 |
Description
Linear Fluorescent Emergency Ballast, Input Voltage 120/277, Number of Bulbs Supported 1 or 2, Initial Lumens 500 lm, Steel Housing Material, 10 1/16 in Length, 2 3/64 in Width, 1 3/64 in Height, 90 min Emergency Illumination Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PL GX24Q-3 4-Pin LED Light Bulb Cool White 26 Watt Equivalence 1 pk (BPPLT26E841LED)
- TRANS GLOBE Three Light White Clear BeveLED Glass Post Light (4995 WH)
- ILB GOLD Bulb, Halogen Quartz Tungsten Ar Shape, Replacement For Donsbulbs, 50Ar111/25/Fl (50AR111/25/FL)
- ILC Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp (FLB15/TL LIGHT BULB / LAMP)
- DUAL-LITE Central Lighting, Micro Inverter, 55W (LPS55-T)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10M)
- DUAL-LITE Battery, Dual Lite, 2.5Ah (93011385)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- DUAL-LITE LED, Ni-Cad Battery Pack, Polycarb Housing (PLD7)
- Dual-Lite Battery Backup