Shop All Diamond Saw Blades
Dta
4 in. Turbo Green Wave Core Diamond Blade
Mfr # DBGW040
Zoro # G110916663
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dta
- MFR # DBGW040
- Zoro # G110916663
- UPC # 9314942675372
- Country of Origin China
- Category Diamond Saw Blades
Description
4 in. Green Wave Core wet/dry Blade Very fast cutting blade. 5/16 in. rim blade for durability. Built for speed of cut. May be used wet or dry. Mesh blades are designed to contact the material better than segmented blades. Mesh blades also last longer and cut faster than continuous rim blades. Ideal for placing on a grinder and cutting into tile, porcelain, natural stones such as granite, marble, and other materials. Diameter is 4 in.x.095 in.x7/8 in.-5/8 in. DTA has been serving the tile and flooring contractors for over 40 years.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTC)
- KNIPEX Metric Plain Hex Key, 8 mm Tip Size, 4 3/4 in Long, 3 1/2 in Short (98 14 08)
- DRILL AMERICA 17/64" Carbide Tipped Taper Length Drill Bit (DWDTLCT17/64)
- GRIP TIGHT TOOLS 4 in. Premium Deep Turbo Cut Diamond Blade (B1537D)
- RICHELIEU HARDWARE 7-inch (178 mm) Continuous Rim Diamond Blade for Metal (932971)
- DEWALT 4 1/2" HP Segmented Diamond Blade (DW4782)
- OX TOOLS 14-Inch General Purpose Turbo Diamond Blade - Bore: 7/8" - 5/8" (OX-DU10-14)
- EXCEL BLADES Jewelers Saw Blade, #4/0 Piercing Saw Replacement Blade 72 T/In. 12pk. (20510)
- CENTURY DRILL & TOOL Diamond Saw Blade, 4-1/2in., Segmented Rim (75454)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- Dta Diamond Saw Blades