Shop All Tablets
Dt Research
311T-10B5-495 DT311T 11.6'' 8th Gen Core i5 Rugged Tablet with 8GB RAM & 256 GB SSD
Mfr # 105311T10B54
Zoro # G911618674
Free Shipping & Returns
$3,027.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dt Research
- MFR # 105311T10B54
- Zoro # G911618674
- Country of Origin China
- Category Tablets
Description
This DT Research 311T-10B5-495 DT311T 11.6'' Core i5 rugged tablet combines function and style to bring you a high-performance device that simplifies daily operations for applications related to transportation utilities warehouses logistics and the military. It features a Microsoft Windows 10 IoT Enterprise operating system and Intel 8th Generation Core i5 processor that offers electrifying graphics so you can carefully research and analyze information without missing any details. The graphics are displayed on an 11.6'' capacitive touchscreen that is fully responsive to varying pressure sensitivities. This 4G LTE tablet also features Wi-Fi and Bluetooth capabilities making it a versatile and ideal tablet for fields such as hospitality manufacturing government finance healthcare and education.Built for long-lasting durability this lightweight tablet can operate in temperatures ranging from -4 to 140 degrees Fahrenheit. It includes a high capacity hot-swappable battery pack so you can quickly replace the battery without waiting for the unit to cool down. In addition to great battery-life this tablet boasts outstanding memory with 8 GB of RAM and a 256 GB solid-state drive SSD. With features such as these you can confidently save files captured with the tablet's integrated front and back cameras barcode scanner and smart card / CAC reader.Overall Dimensions:Width: 12 7/16''Depth: 7/8''Height: 8 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- MARTIN SPROCKET & GEAR Spk Hts Tb 2012, P448M30-2012 (P448M30-2012)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-BT3)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- CONTIXO K103B 10-Inch Kids 64GB HD Tablet, Pink (K103B-Pink)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- Dt Research Tablets