Shop All Tablets
Dt Research
301T-10B5-495 DT301XC 10.1'' 6th Gen Core i5 Rugged Tablet with 8GB RAM & 256 GB SSD
Mfr # 105301T10B56
Zoro # G511618678
product price: $3,455.99
/ea
Free Shipping & Returns
$3,455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dt Research
- MFR # 105301T10B56
- Zoro # G511618678
- Country of Origin China
- Category Tablets
Description
This DT Research 301T-10B5-495 DT301XC 10.1'' Core i5 rugged tablet combines function and style to bring you a high-performance device that simplifies daily operations. It features an Intel 6th Generation Core i5 processor that offers electrifying graphics so you can carefully research and analyze information without missing any details. The graphics are displayed on a 10.1'' full-HD capacitive touchscreen that is fully responsive to varying pressure sensitivities. The tablet also features Wi-Fi and Bluetooth capabilities making it a versatile and ideal tablet for fields such as hospitality manufacturing government finance healthcare and education.Built for long-lasting durability this lightweight tablet is protected from shocks vibrations water and dust. It includes a high capacity hot-swappable battery pack so you can quickly replace the battery without waiting for the unit to cool down. In addition to great battery-life this tablet boasts outstanding memory with 8 GB of RAM and a 256 GB solid-state drive SSD. With features such as these you can confidently save files captured with the tablet's integrated back camera and smart card reader.Overall Dimensions:Width: 11''Depth: 1 11/16''Height: 7 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC HV096 Earbuds (RP-HV096-K)
- 5 CORE 5 Core Sheet Music Stand - Portable Foldable Music Note Holder - Height Adjustable Tripod Stands (MUS FLD)
- BATTERY CLERK AJC® Power-Sonic PS-1230 PS1230 12V 3.2Ah Sealed Lead Acid Battery (POWER-SONIC-PS-1230 PS1230)
- BADGY ID Card Printer, 30 mil, 5-25/32 in. H (B12U0000RS)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- CONTIXO K103B 10-Inch Kids 64GB HD Tablet, Pink (K103B-Pink)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- Dt Research Tablets