Shop All Welding Ovens
Dryrod
Thermostat Kit, Type 300,120/240V
Mfr # 1251100
Zoro # G1472779
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC, 240V AC
- Standards CE
- Includes Thermostat, Thermostat Knob
- Series Type 300; Type 900
- Welding Processes Stick Welding (SMAW)
Product Information
- Brand Dryrod
- MFR # 1251100
- Zoro # G1472779
- UPC # 67431902006
- Country of Origin United States
- Category Welding Ovens
Details
Item | Thermostat Kit |
Voltage | 120V AC, 240V AC |
Standards | CE |
Includes | Thermostat, Thermostat Knob |
Series | Type 300; Type 900 |
Welding Processes | Stick Welding (SMAW) |
Description
Thermostat Kit, Voltage 120V AC, 240V AC, Welding Processes Stick Welding (SMAW), Series Type 300; Type 900, Standards CE, Includes Thermostat, Thermostat Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB WELDING & CUTTING PRODUCTS VICTOR 350 SERIES TIP 0 (VQCSGPN0)
- WORTHINGTON INDUSTRIES Hose Extension Kit (309336)
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHF0, PK2 (9300-2X)
- POWERWELD Pointed DC Gouging Carbons, 1/8" x 12" (DC18)
- DRYROD Portable Welding, Type 2,100-300 Deg (1205510)
- DRYROD Door Mount Thrmometr Kit, Type 300/900/24 (1250300)
- DRYROD Oven, Portable Welding (1205520)
- DRYROD Thermostat Knob for DryRod Portable (4055030)
- DRYROD Power Inlet Kit, Type 1/2/5/15/15B Oven (1257390)
- DRYROD Phoenix Stick Weld Electrode Oven (9004120)
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- Dryrod Welding Ovens