Shop All Sheets and Pillow Cases
Dryfast
Fitted Sheet, XL Twin Size, 80 in. L, PK6
Mfr # 1A29714
Zoro # G3886185
product price: $64.39
/pk 6, $10.73/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size Twin XL
- Width 39 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Product Information
- Brand Dryfast
- MFR # 1A29714
- Zoro # G3886185
- UPC # 028828166111
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Twin XL |
Width | 39 in |
Length | 80 in |
Pocket Size | 12 in |
Details
Item | Fitted Sheet |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Corners | Elastic |
Description
Fitted Sheet, Fitted, Twin XL Size, Width 39 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color White, Corners Elastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Clip, Pilot Mounting (00-413302-00001)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair, Seat Slide, Lumbar, Adjustable Arms/Back, Black Seat & Frame (MI1522-BLK)
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Smoke (65974ROS)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- DRYFAST Flat Sheet, XL Full Size, 120 in. L, PK6 (1A29686)
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- DRYFAST Fitted Sheet, XL Full Size, 80 in. L, PK6 (1A29711)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- 4D CONCEPTS 4D Concepts 980520 Alex Kitchen Island Cart (980520)
- Dryfast Sheets and Pillow Cases