Shop All Tarps
Dry Top
Medium Duty Tarp, Green/Brown, Polyethylene
Mfr # 7008321
Zoro # G203949271
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
- Grommet Spacing 36 in
Product Information
Details
Color | Green/Brown |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Features
- 10 x 14 ft. Medium Duty Polyethylene Reversible Tarp
- Poly Tarps
- Country of Origin: Vietnam
- Material: Polyethylene
- Space Between Grommets: 3
- Thickness: 7
- UV Resistant: Yes
- Water Resistant: Yes
- Durability: Medium Duty
- Color: Brown/Green
- Length: 14"
- Weight Capacity: 2.9 lbs
- Width: 10"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX Tricot Orange Flag 18x18 w/2 grommets (122-10029)
- TRIMLOK HARDWARE SEALS WEATHERSTRIP RV Roll 25 Foot Length x 0885 Inch Width x 0104 Inch Height Black E (X2828HT-25)
- TRUE TEMPER 11-tine Lawn Rake with 48"L Aluminum Handle (1789300GR)
- AFTERMARKET Ball Bearing (106801)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (31020)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21220)
- DRY TOP 8 ft x 10 ft Heavy Duty Tarp, White (30810)
- DRY TOP Heavy Duty Tarp, Olive (61620)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (32030)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- Dry Top Tarps