Shop All Tarps
Dry Top
9 ft x 12 ft Medium Duty Tarp, Brown/Green
Mfr # 10912
Zoro # G105346864
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Strength Medium Duty
- Tarp Finished Length 9 ft
- Tarp Finished Width 12 ft
Product Information
Dimensions
Finished Size | 9 ft x 12 ft |
Tarp Finished Length | 9 ft |
Tarp Finished Width | 12 ft |
Details
Color | Brown/Green |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce both full finish size and reversible tarps. Good for endless applications. Industrial DIY Homeowner Agricultural Landscaping Hunting Painting Camping Storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 30 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAAN Sprinkl Whisprhead20-80' (525023)
- SUNGRO HORTICULTURE 1.5Cuft Ap Plant Mix (1410102.CFL001.5P)
- ILC Replacement For CLUB CAR 103866601 (103866601)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, BlowingLeaves, Black, 24" x 48"/pc (BlowingLeaves_Black_1pc)
- DRY TOP 6 ft x 8 ft Medium Duty Tarp, Blue (00068)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- DRY TOP 12 ft x 24 ft Medium Duty Tarp, Brown/Green (11224)
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- DRY TOP 26 ft W x 40 ft L Medium Duty Tarp, Blue, Polyethylene (02640)
- DRY TOP 20 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (12020)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-30X40)
- Dry Top Tarps