Shop All Tarps
Dry Top
40 ft x 60 ft Medium Duty Tarp, Brown/Green
Mfr # 14060
Zoro # G805340469
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Strength Medium Duty
- Tarp Finished Length 40 ft
- Tarp Finished Width 60 ft
Product Information
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Details
Color | Brown/Green |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce both full finish size and reversible tarps. Good for endless applications. Industrial DIY Homeowner Agricultural Landscaping Hunting Painting Camping Storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 30 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 17-7/8", 5/8 1" x2.98" x17.8" (A-B1HS1003)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89235)
- STENS Notched Air-Lift Blade Shop Pack 340-158-6 For Bobcat Wm132022 (340-158-6)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Blue (912)
- DRY TOP 12 ft x 24 ft Medium Duty Tarp, Brown/Green (11224)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Blue (04060)
- DRY TOP 8 ft W x 10 ft L Medium Duty Tarp, Blue, Polyethylene (00810)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (22020)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (31020)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X30)
- Dry Top Tarps