Shop All Tarps
Dry Top
40 ft x 60 ft Medium Duty Tarp, Blue
Mfr # 04060
Zoro # G605307099
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Strength Medium Duty
- Tarp Finished Length 40 ft
- Tarp Finished Width 60 ft
Product Information
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Details
Color | Blue |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce full finish size tarps. Good for endless applications. Industrial DIY Homeowner Agricultural Landscaping Hunting Painting Camping Storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 30 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Fiona, the Flower Fairy Sculpture (KY71004)
- VICTOR Tin Cat Glue Boards - CASE (72 boards) (M309)
- GARDENISED Raised Garden Bed Screwless Planter Bed (QI003892.NL)
- WOODLINK Suet Cage Small (25121)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Brown/Green (10912)
- DRY TOP 6 ft x 8 ft Medium Duty Tarp, Blue (00068)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Blue (912)
- DRY TOP 18 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11824)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21020)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21824)
- GREEN-TEK 50 ft x 24 ft 16.3 Tarp, Black, High-Density-Knit Polyethylene (20X50FT 70PCT SHADE)
- Dry Top Tarps