Shop All Tarps
Dry Top
20 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene
Mfr # 12020
Zoro # G303457713
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Product Information
Dimensions
Finished Size | 20 ft W x 20 ft L |
Details
Color | Brown/Green |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 20 ft. W X 20 ft. L Medium Duty Polyethylene Reversible Tarp Brown/Green
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- WEDGE-LOC Corner InLine Brace Set (205)
- TEEJET QJ300 Quick Dry Boom Nozzles (22252-312-500-NYB)
- TRUE TEMPER Ames Union Tools 18 Combo Snow Shovel (1627400)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- DRY TOP 12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene (01224)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- DRY TOP Heavy Duty Tarp, Olive, Canvas (61012)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (7008312)
- DRY TOP Medium Duty Tarp, Green/Brown, Polyethylene (7008321)
- PROTARP 20 ft x 35 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-20X35)
- Dry Top Tarps