Shop All Tarps
Dry Top
12 ft x 24 ft Heavy Duty Tarp, Brown/Silver
Mfr # 21224
Zoro # G405307046
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 24 ft
- Color Brown/Silver
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 24 ft
Product Information
Dimensions
Finished Size | 12 ft x 24 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 24 ft |
Details
Color | Brown/Silver |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce both full finish size and reversible tarps. Good for endless applications. Industrial DIY Homeowner Agricultural Landscaping Hunting Painting Camping Storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 30 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1003)
- SIMPSON 50 ft L Cold Water Hose, 3/8 in Dia, Polyurethane, Brown (41028)
- BRUSH GRUBBER Steel Handed Brush Grubber (BG-02)
- DUCK COVERS Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H (UFPS444424)
- DRY TOP 16 ft x 20 ft Heavy Duty Tarp, White (31620)
- DRY TOP 6 ft x 8 ft Medium Duty Tarp, Blue (00068)
- DRY TOP 6 ft x 8 ft Heavy Duty Tarp, Brown (20068)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21020)
- DRY TOP 5 ft W x 7 ft L Medium Duty Tarp, Brown/Green, Polyethylene (10057)
- DRY TOP 6 ft x 6 ft Tarp, Black (50066)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2035-X)
- Dry Top Tarps