Shop All Tarps
Dry Top
12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene
Mfr # 11220
Zoro # G503457698
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Product Information
Dimensions
Finished Size | 12 ft W x 20 ft L |
Details
Color | Brown/Green |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 12 ft. W X 20 ft. L Medium Duty Polyethylene Reversible Tarp Brown/Green
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Cap (795027)
- BRIGGS & STRATTON PUMP-FUEL (846824)
- FLOWTRON 40W Outdoor Only Electronic Insect Killer (BK-40-D)
- IPOWER 2ft 4 Layer Collapsible Mesh Hydroponic Drying Rack Net w/ Clips (GLDRYRD2L4)
- DRY TOP 18 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11824)
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- DRY TOP 26 ft W x 40 ft L Medium Duty Tarp, Blue, Polyethylene (02640)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Brown/Green (10912)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21020)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Blue (04060)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0507)
- Dry Top Tarps