Shop All Corrugated Tubing & Fittings
Drossbach
Installation Tool, For Conduit 1 1/2-2 In
Mfr # SLT-32
Zoro # G4545956
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 in to 2 in
- Color Orange/White
- For Use With 1/4 in to 7/16 in
- Description/Special Features Loom Tool for 1-1/2 in to 2 in Conduit
- For Nominal Size 1 1/2" to 2"
Product Information
- Brand Drossbach
- MFR # SLT-32
- Zoro # G4545956
- Country of Origin Spain
- Category Corrugated Tubing & Fittings
Dimensions
Size | 1-1/2 in to 2 in |
For Nominal Size | 1 1/2" to 2" |
Details
Wire Management Tool Item | Split Loom Installation Tool |
Color | Orange/White |
For Use With | 1/4 in to 7/16 in |
Description/Special Features | Loom Tool for 1-1/2 in to 2 in Conduit |
Item | Split Loom Installation Tool |
Description
Split Loom Installation Tool, Size 1-1/2 in to 2 in, Color Orange/White, For Use With Split Loom Conduit, Description/Special Features Loom Tool for 1-1/2 in to 2 in Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazloc Cable Glands for Non Armored Cabl (HIBNX2C)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW822)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7120)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Gray (NPC-6910)
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 100 ft (DB034NDB-GRGR)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 300 ft (100NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1/4 in., 3200 ft (014PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Yellow (WL903-SP100-WHITE)
- Drossbach Corrugated Tubing & Fittings