Shop All Corrugated Tubing & Fittings
Drossbach
Corrugated Tubing, PE, 5/8 in., 800 ft
Mfr # 058PEBSX0000XZS
Zoro # G6846174
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split Yes
- Nominal Size 5/8 in
- Corrugated Tubing Inside Dia. 0.603 in to 0.639 in
- Corrugated Tubing Length 800 ft
- Self Extinguishing No
Product Information
- Brand Drossbach
- MFR # 058PEBSX0000XZS
- Zoro # G6846174
- UPC # 094720854203
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 5/8 in |
Corrugated Tubing Inside Dia. | 0.603 in to 0.639 in |
Corrugated Tubing Length | 800 ft |
Outside Dia. | 0.80 in to 0.84 in |
Overall Length | 800 ft |
Inside Diameter | 0.60 in to 0.64 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 5/8 in, Inside Diameter 0.60 in to 0.64 in, Outside Dia. 0.80 in to 0.84 in, Overall Length 800 ft, Tubing Material Polyethylene, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split Yes, Self Extinguishing No, Standards RoHS; REACH Compliant; NAFTA Compliant, Wall Thickness 0.01 in to 0.10 in, Abrasion Resistance Good, Hazardous Location No, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 400mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-400-R)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 60A, 32V DC, Indicating (BP/MAX-60ID)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 50 ft (DB100NDB-GRGR)
- DROSSBACH Corrugated Tubing, PE, 3/4 in., 550 ft (034PEBSX0000XZS)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 300 ft (100NDBSG0000XZS)
- DROSSBACH Corrugated Tubing, PE, 3/8 in., 1900 ft (038PEBSX0000XZS)
- DROSSBACH Installation Tool, For Conduit 1/2-5/8 In (SLT-15)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Black (WL-ED-PE-050-100-BK)
- Drossbach Corrugated Tubing & Fittings